Shop All Gate Door Hardware
Aleko
Aleko ROLLER 2INCH-UNB 2 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black
Mfr # ROLLER 2INCH-UNB
Zoro # G304063821
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # ROLLER 2INCH-UNB
- Zoro # G304063821
- UPC # 649870029560
- Country of Origin China
- Category Gate Door Hardware
Description
These high quality Aleko rollers are mounted vertically on both sides of a gate to help stabilize it from tipping over. They are individually but a pair would be required for true stabilization. They are made of UV protected hard plastic. These are designed to stand up to the rigors of even the most extreme climates These rollers will last for and are maintenance free. You can affix them to posts next to your gate via welding or bolting.
Features- Sliding Door Rolling Gate Guide with Bracket
- Heavy duty weld bolt on or on bracket
- Uses tall C bracket for mounting
- Never needs greasing or maintenance
- Easy installation!
- Color: Black
- Size: 2 in.
- Roller Diameter: 1 3/4"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PLANT STND IRON WHLD 17"" (84726)
- JAMESON 13" Tri-Cut Saw Blade, (3pk) (SB-13TE-3PK)
- BRIGGS & STRATTON Filter, A/C Cartridge (593260)
- MTD Brake Asm 42 Deck (983-04167)
- ALEKO Aleko ROLLER12INCH-UNB 12 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER12INCH-UNB)
- ALEKO Aleko ROLLER6INCH-UNB 6 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER6INCH-UNB)
- ALEKO Universal Gate Door Flip Latch (LM191-UNB)
- ALEKO Latch 08 Universal Gate Latch Replacing Bar Compatible with Many Style (LAT-08-UNB)
- ALEKO Aleko LM195-UNB Universal Gate Attach Bracket for Gate Opener (LM195-UNB)
- HILLMAN ZINC PLATED DR GTE LATCH (851924)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES16)
- Aleko Gate Door Hardware