ALEKO PLK0850GR-UNB 8 x 50 ft. Outdoor Windscreen Fence Privacy Screen with Grommet; Green
Mfr # PLK0850GR-UNB
Zoro # G503704426
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # PLK0850GR-UNB
- Zoro # G503704426
- UPC # 646341982164
- Country of Origin China
- Category Fencing Hardware
Description
ALEKO 8ft x 50ft fence privacy screen is ideal for commercial and residential fences needing a combination of privacy, air flow. This privacy screen is the most economical solution to provide the privacy you need and a clean look for any fence area, construction site, special event, back yard, or fence barrier, and is a perfect complement to landscapes and residential backyards. 50' long x 8' tall - fits perfect on 8' tall fence. Double grommets on every corner edge for extra strength. Perfect for home, court, pool, garden yard or construction. Visibility blockage: 88-90 high quality polyethylene knitted design privacy screen. It's UV resistant, tape and aluminum rust grommets placed evenly on all 4 sides, zip ties included.
Features- Outdoor Windscreen Fence Privacy Screen with Grommet
- Color: Green
- Size: 8 x 50 ft.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWTHORNE Clay Pellt Hydroton 10L (HGC714112)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- COLES Special Feeder Blended Bird Feed, 20 lb Bag (SF20)
- BLACKSTONE Grill Scraper 9.38 in. L X 6 in. W 1 pk (5061)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- ALEKO GG1300USOL ETL Listed Solar Kit Swing Gate Opener For Dual Gates Up To 1300-lb (GG1300USOL-UNB)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- PATIOPLUS 24 in Patriot Wrap Around Insulator 10PK (PA976425)
- BEKAERT Gripple Wire Joiners, 10PK (547067)
- DEACERO Rangemaster Fence Staple, 9 Gauge (7431)
- Aleko Fencing Hardware