ALEKO PLK06150ABEIGE-UNB 6 x 150 ft. Aluminum Eye Fence Privacy Outdoor Backyard Beige Screen
Mfr # PLK06150ABEIGE-UNB
Zoro # G603704142
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # PLK06150ABEIGE-UNB
- Zoro # G603704142
- UPC # 13964954234
- Country of Origin China
- Category Fences & Gates
Description
ALEKO 6 Ft x 150 Ft Fence Privacy Screen with aluminum grommets is ideal for commercial and residential fences needing a combination of privacy, air flow. This Privacy Screen is the most economical solution to provide the privacy you need and a clean look for any fence area, construction site, special event, back yard, or fence barrier, and is a perfect complement to landscapes and residential backyards. Heavy-duty knit structure with high-grade flexible material makes this product a very good protection of your privacy. It's made using knit oil-based polyethylene material which will not mold or mildew. This screen has 88-90 visibility blockage; though, due to it's knit design it still allows for excellent air passage. It's the perfect solution for fence privacy in moderately windy areas.
Features- Aluminum Eye Fence Privacy Outdoor Backyard Beige Screen
- Size: 6 x 150 ft.
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- CORONA TOOLS SOIL RIPPER 32"" (LG 3624)
- BIOADVANCED Lawn Insect and Fire Ant Killer Granules 10 lb (700900H)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7Qt 208V 1500W (CP820)
- ALEKO Basic Kit Sliding Gate Opener for Sliding Gates up to 65 ft. Long & 2700 lbs (AC2700NOR-UNB)
- ALEKO 5.5 x 5 ft. Paris Style Iron Ornamental Fence (FENCEPARDIY5X5.5-UNB)
- ALEKO Accessories Kit Sliding Gate Opener for Sliding Gates up to 60 ft. Long & 2000 lbs (AC2000ACC-UNB)
- YARDGARD Wlded Fabric, Galv, 16 ga., 3 ft.X100 ft. (309314A)
- GARDEN ZONE CLOTH HDW 24""X5' 19 GA (112405)
- YARDGARD Hardware Cloth, 23 ga., 1/4" 24"X50 ft. (308247B)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x50 ft. (308476B)
- Aleko Fences & Gates