ALEKO PLK0550BEIGE-UNB 5 x 50 ft. Fence Privacy Windscreen Mesh Fabric with Grommets
Mfr # PLK0550BEIGE-UNB
Zoro # G003704063
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # PLK0550BEIGE-UNB
- Zoro # G003704063
- UPC # 13964954272
- Country of Origin China
- Category Fencing Hardware
Description
ALEKO 5 Ft x 50 Ft Fence Privacy Screen is ideal for commercial and residential fences needing a combination of privacy, air flow. Double grommets on every corner edge for extra strength. This Privacy Screen is the most economical solution to provide the privacy you need and a clean look for any fence area, construction site, special event, back yard, or fence barrier, and is a perfect complement to landscapes and residential backyards. Heavy-duty knit structure with high-grade flexible material makes this product a very good protection of your privacy. It's made using knit oil-based polyethylene material which will not mold or mildew. Double grommets on every corner edge for extra strength. This screen has 85 visibility blockage; though, due to it's knit design it still allows for excellent air passage. It's the perfect solution for fence privacy in moderately windy areas.
Features- Fence Privacy Windscreen Mesh Fabric with Grommets
- Size: 5 x 50 ft.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throttle (946-0500)
- HARRIS Bed Bug Killer 32Oz (BLKBB-32)
- NATURE SPRING Nature Spring 9 Foot Outdoor Patio Umbrella, Orange (466936LMM)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- ALEKO GG1300USOL ETL Listed Solar Kit Swing Gate Opener For Dual Gates Up To 1300-lb (GG1300USOL-UNB)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- NUVO IRON BLACK GALVANIZED STEEL 4in TEE HINGES, 2PK (TH4BLK)
- NATIONAL NAIL National Nail Staple Fence Eg 1-1/2 In 1Lb 79098 (8259269)
- WORENS FENCE ENERGIZER 100ACRE (DE400)
- Aleko Fencing Hardware