ALEKO PLK0450DG-UNB 4 x 50 ft. Privacy Outdoor Backyard Fence Wind Screen; Green
Mfr # PLK0450DG-UNB
Zoro # G703704110
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # PLK0450DG-UNB
- Zoro # G703704110
- UPC # 13964954289
- Country of Origin China
- Category Fences & Gates
Description
Heavy-duty knit structure with high-grade flexible material and several color choices make this product a very good protection if your privacy. It's made using knit oil-based polyethylene material which will not mold or mildew. This screen has 88-90 visibility blockage; though, due to it's knit design it still allows for excellent air passage. It's the perfect solution for fence privacy in moderately windy areas. ALEKO 4 ft x 50 ft Dark Green fence privacy screen is ideal for commercial and residential fences needing a combination of privacy, air flow. Double grommets on every corner edge for extra strength. This privacy screen is the most economical solution to provide the privacy you need and a clean look for any fence area, construction site, special event, back yard, or fence barrier, and is a perfect complement to landscapes and residential backyards.
Features- Privacy Outdoor Backyard Fence Wind Screen
- Color: Green
- Size: 4 x 50 ft.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABCO 6" X 18" Pennants: Blue (P550-B)
- FANMATS NFL Pittsburgh Steelers Windshield Sun Reflector (60068)
- BLACKSTONE GRIDDLE COVER BLK 22"" (1724)
- SUNEX Spark Plug Cleaner, Two-way Valve, Compact (3912)
- ALEKO 5.5 x 5 ft. Paris Style Iron Ornamental Fence (FENCEPARDIY5X5.5-UNB)
- ALEKO Accessories Kit Sliding Gate Opener for Sliding Gates up to 60 ft. Long & 2000 lbs (AC2000ACC-UNB)
- STEPHENS PIPE & STEEL ChainLink Walk Gate, 72 in H Gate (GTB03972)
- YARDGARD Welded Fabric, Galv, 16 ga., 2 ft.X25 ft. (309320A)
- VOLM Royal Blue 44" Privacy Mesh for 4FT high chain link fences (TKM140749E)
- JACKSON WIRE Jackson Wire 10177014 Rabbit Fence, 50 ft L, 28 in H, 16/14 ga (10177014)
- YARDGARD Poultry Netting, 20 ga., 1", 36"x50 ft. (308421B)
- Aleko Fences & Gates