ALEKO PLK0450BEIGE-UNB 4 x 50 ft. Privacy Outdoor Backyard Fence Wind Screen; Beige
Mfr # PLK0450BEIGE-UNB
Zoro # G403704717
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # PLK0450BEIGE-UNB
- Zoro # G403704717
- UPC # 13964954319
- Country of Origin China
- Category Fences & Gates
Description
Heavy-duty knit structure with high-grade flexible material and several color choices make this product a very good protection if your privacy. It's made using knit oil-based polyethylene material which will not mold or mildew. This screen has 88-90 visibility blockage; though, due to it's knit design it still allows for excellent air passage. It's the perfect solution for fence privacy in moderately windy areas. ALEKO 4 ft x 50 ft Beige fence privacy screen is ideal for commercial and residential fences needing a combination of privacy, air flow. Double grommets on every corner edge for extra strength. This privacy screen is the most economical solution to provide the privacy you need and a clean look for any fence area, construction site, special event, back yard, or fence barrier, and is a perfect complement to landscapes and residential backyards.
Features- Privacy Outdoor Backyard Fence Wind Screen
- Color: Beige
- Size: 4 x 50 ft.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X12)
- ORBIT Riser 1/2Mnpt X 2 Pvc (38382)
- MTD Trans Asm-Sp 53Cm (918-06038)
- ALEKO Accessories Kit Sliding Gate Opener for Sliding Gates up to 60 ft. Long & 2000 lbs (AC2000ACC-UNB)
- ALEKO FENCESTPDIY5X5.5 Venice Style DIY Iron Wrought Steel Fence 5.5' X 5' (FENCESTPDIY5X5.5-UNB)
- ALEKO 5.5 x 5 ft. Paris Style Iron Ornamental Fence (FENCEPARDIY5X5.5-UNB)
- MIDWEST AIR TECH/IMPORT 72x150' 2 Poultry Net (308498B)
- DARE PRODUCTS Dare Products Chain Link U Post Insulator Yellow - SNUG-SU-25 (184861)
- MIDWEST AIRLINES Midwest Air 309306A 36 in. x 100 ft. 1 x 0.5 in. Mesh Galvanized Welded Wire (309306A)
- EJOY 40in x 120in Artificial Light Green Boxwood Roll Panels for Outdoor Use (Hedgeroll_Milan_1Roll)
- Aleko Fences & Gates