Aleko PERGSAND10X13-UNB 13 x 10 ft. Diy Frame Aluminum Outdoor Retractable Canopy Pergola - Sand
Mfr # PERGSAND10X13-UNB
Zoro # G503980066
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # PERGSAND10X13-UNB
- Zoro # G503980066
- UPC # 703980250969
- Country of Origin China
- Category Canopies & Shelters
Description
A pergola is statement piece for your outdoor space. It will add definition and elegance to your garden, deck, patio, pool, or backyard. In a matter of minutes, our pergola provides shade for your dining table or patio furniture while also guarding against harsh UV rays and sudden rain showers. The Aleko Retractable Canopy Pergola is a sturdy and attractive addition to your outdoor space.
A pergola is a versatile, stylish, and luxurious addition to your home. The Aleko aluminum pergola is made with a high quality, rust resistant aluminum frame and a rain proof polyester canopy that can be easily retracted or removed for storage. Included are all the fittings, parts, and comprehensive instructions for an easy assembly.
Features- Aluminum outdoor retractable patio pergola canopy is an elegant and relaxed statement piece for outdoor dining or entertaining
- Made with a high quality, rust-resistant aluminum frame to ensure sustainability for many seasons
- The retractable canopy protects against UV rays and unexpected rain showers or opens up for more light exposure
- All fittings, parts, and instructions are included for simple assembly
- Color: Sand
- Frame Material: Rust-Resistant Aluminum
- Canopy Material: Polyester
- Dimension: 13.1 x 9.7 x 7.9 ft.
- Weight: 106 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTEX-FORTIFLEX CR850 All-Purpose Utility Tub, L, 15 gal Volume, Rubber (CR850)
- BRIGGS & STRATTON Ring, Retainer - #62 (2153124SM)
- MILWAUKEE TOOL Top Handle Chainsaw Case (49-16-2746)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01810)
- ALEKO Aleko AB10X8SAND31 10 x 8 ft. Black Frame Retractable Home Patio Canopy Awning; Sand (AB10X8SAND31-UNB)
- ALEKO Support Arm Bracket for Retractable Awning; White (AWSUPPARMBRACKET-UNB)
- ALEKO FAB12X10IVORY29 Retractable Awning Fabric Replacement 12 x 10 Feet Ivory (FAB12X10IVORY29-UNB)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- PALRAM Palram - Canopia HG1006 Shade Kit - 6.5 ft. x 7.5 ft. (HG1006)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTRB)
- BRELLA SHIELD 4.13 x 13.58 in. Foldable Sun Shade (BR8621)
- Aleko Canopies & Shelters