Shop All Tents
Aleko
ALEKO PERGFAB13X10WH-UNB 13 x 10 ft. Pergola Canopy Fabric Replacement; White
Mfr # PERGFAB13X10WH-UNB
Zoro # G503893243
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
ALEKOs Pergola Fabric Replacements provide your existing pergola the shade and style it needs. Designed to easily replace the fabric of your 13 x 10 Foot Pergola. While durable, the fabric is also soft and breathable, creating a comfortable outdoor area by allowing air to pass through. Installation is easy with the included reinforced attachment loops on opposite ends of the fabric.
Features- Suitable for ALEKOs 13 x 10 Foot Pergolas
- Durable and breathable, blocking harmful UV Rays
- Material: UV and Weather-Resistant Polyester
- Actual Fabric Size: 215.75 x 132.25 Inches
- Color: White
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO All-in-One Kit with Street Chrome Windproof Lighter (24651)
- JECO Jeco FS029-CS Single Chair Cushion; Sage Green (FS029-CS)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X50)
- MASTER MFG Backpack Sprayer, 15-90 psi, 4 gal., 4 tips (BPS-405)
- WAKEMAN Pop-up Tent - 2 Person Water-Resistant Barrel Style Tent for Camping by Outdoors Red (75-CMP1033)
- NAPIER Napier 19100 10 x 10 ft. Backroadz SUV Tent (19100)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- GEARED2GOLF Spray Shelter - Small (GE309061)
- COLEMAN Skylodge™ 12-Person Camping Tent - Blackberry (2000037534)
- CUTSHAW INDUSTRIES 24" Forged Head Stake, Black (62524HBK)
- Aleko Tents