Aleko PBS01-UNB Inflatable Paddle Board with Carry Bag - Blue & Gray
Mfr # PBS01-UNB
Zoro # G203913746
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # PBS01-UNB
- Zoro # G203913746
- UPC # 703980251164
- Country of Origin China
- Category Water Sports Equipment
Description
Experience open water adventures like never before with an ALEKO Stand Up Paddle Board. Stand up paddle boarding offers a fun way to play on the water, with the added benefit of a full-body workout. Standing atop the paddle board offers a unique vantage point for viewing underwater scenery, marine life, and across the horizon, all while soaking up the sun. The board is must-have sports equipment for your next trip to the ocean, river, lake, or beach.
Perfect for all skill levels, our deck wide SUP design for improved stability and balance. A height offers ample room for maneuvering.The triple bottom panel fins help improve overall speed, and makes handling and steering easier for use by kids, teens, and adults alike. Made with durable drop stitched PVC, our paddle board is great for a wide range of water conditions. Travel with your Paddle Board easily and efficiently. Our Paddle Boards inflate and deflate in a matter of minutes, making it easy to carry and store.
According to the U.S Coast Guard USCG, Paddle Boards outside a surf or swimming area are considered vessels, and thus are subject to USCG regulations. When operating your SUP outside a surf or swimming area, It is required to have a Personal Flotation Device on board.While adults dont have to wear a PFD, children must. Be sure to double check your states regulations for age requirements.
Features- ALEKOs Inflatable Stand Up Wide Deck Paddle Board with Carry Bag and SUP Accessories for Youth or Adults in Blue and Gray
- A must have for your trip to the lake, river, ocean, or beach
- Enjoyable way to play in the water while getting a full-body workout
- Unmatched views of marine life and scenery when standing atop the Paddle Board
- Composed of durable PVC and coupled with a strong drop stitch, This Paddle Board is a secure and long-lasting option in a wide range of water conditions
- A wide 31-inch deck and 10-foot height provide improved stability and balance for maneuvering across waters
- Triple bottom panel fins improve speed and make handling and steering easier for kids, teens, and adults alike
- Inflates and deflates in moments for quick set-up and compact storage in the carrying bag
- (1) Inflatable S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBTRUGS TUBTRUG SMALL (SP14O)
- HEATH Feeder HappyTrails Purple (21411)
- LOGO BRANDS San Francisco Giants Sweatshirt Blanket (525-74)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- SCOTTY 150 Ball Mounting System w/Universal Mounting Plate (0150)
- WOW WATERSPORTS WOW Watersports 19-1060 Mega Ducky 5-Rider Towable (19-1060)
- TURBOSWING TurboSwing TSXL XL Twin TurboSwing Ski Tow Bar (TSXL)
- GOLD EAGLE Gold Eagle 30207 303 Marine and Recreation Multi-Surface Cleaner - 32 oz. (30204)
- CABLZ Cablz ZipzXLB12 Cablz Zipz Xl 12 in. Leash (580935)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL10 (SLTOWBL10)
- KWIK TEK Kwik Tek AHIB-53 53 in. Airhead Oars 1 Pair - White (AHIB-53)
- Aleko Water Sports Equipment