Shop All Gate Operators & Accessories
Aleko
Aleko LM186-20-APE Extra Chain Sliding Gate Opener Operator 20 Ft.
Mfr # LM186-20-UNB
Zoro # G903794225
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # LM186-20-UNB
- Zoro # G903794225
- Country of Origin China
- Category Gate Operators & Accessories
Description
Extra chain sliding gate opener operator.
- Size - 20 ft.
- Dimension - 7.6 x 6 x 0.9 in.
- Item Weight - 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 4"H x 1/2"P Ashford Smooth Panel Moulding Corner (matches moulding PML01X00AS) (PML04X04AS)
- KEYLINE Keyline:Ford / Jaguar / Land Rover Test Key Blade HU101 / H94 (KLN-BFD40-I)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021M-26D-41 (LR1021M-26D-41)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- ALEKO Aleko LM15025FT-UNB 25 ft. 5-Core Wire A Cable 5 Conductor for Gate Opener (LM15025FT-UNB)
- ALEKO ALEKO GG1300FULL Full Kit Swing Gate Opener For Dual Swing Gates Up To 1300-lb (GG1300FULL-UNB)
- ALEKO Aleko LM169-UNB Metal Box for Keypad Gate Opener Security (LM169-UNB)
- ALEKO Aleko LM157B-UNB Range Adjustment Board for Exit Wand (LM157B-UNB)
- ALEKO Aleko COVERAC1400-UNB Plastic Cover for AC1400NOR Sliding Gate Opener (COVERAC1400-UNB)
- ALEKO MLAS600-1200-UNB Motor Gate Opener for Left Arm (MLAS600/1200-UNB)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- Aleko Gate Operators & Accessories