Shop All Fencing Hardware
Aleko
Aleko LM104A-UNB Safety Photocell Infrared Photo Eye Sensor for Garage & Gate Openers
Mfr # LM104A-UNB
Zoro # G103704024
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aleko
- MFR # LM104A-UNB
- Zoro # G103704024
- UPC # 649870027337
- Country of Origin China
- Category Fencing Hardware
Description
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- The Safety Photocell Infrared Photo Eye Sensor is easy to install on gate openers driveways and garages
- Creates an invisible security barrier stops gate from closing on a vehicle or person by stopping and reversing
- Easy to install
- Normally open and closed volt free relay contacts rated up to 1A 250V AC
- Detection Method: Retro-Reflective; Angle: Approximately 1.5 Degrees
- Pre-Wired Cable: 7 ft.
- Supply Voltage: 12-36 VDC or 12-24 VAC
- Sensor Dimension: 1 x 3 x 2 in.
- Reflector Dimension: 4 in
- Protection Degree: IP66
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter Assembly-B (687-05461)
- PROGRESSIVE INDUSTRIES Progressive Industries EMS-LCHW50 Hardwired RV Surge and Electrical Protector - 50 Amp (EMS-LCHW50)
- QUANTUM STORAGE SYSTEMS Heavy-Duty 12" Spike, Gray (WS-HDS12)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- DO IT BEST Rabbit Guard Nonvinyl Fencing (703849)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- TARTER Tarter GWHP Gate Wheel Packaged - Galvanized (GWHP)
- YARDGARD Chain Link Post Hinge, 1-7/8" (328531C)
- Aleko Fencing Hardware