ALEKO IFI6PCM-UNB Inflatable Floating Island Chaise Lounger with Cup Holders & Boarding Platform - 6 Person
Mfr # IFI6PCM-UNB
Zoro # G604055816
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # IFI6PCM-UNB
- Zoro # G604055816
- UPC # 703980257340
- Country of Origin China
- Category Water Sports Equipment
Description
ALEKO Inflatable 6-Seater Floating Lounge Raft with the included carry bag. Featuring spacious seating, and contoured backrests, this float is the ideal choice for comfort and relaxation. Aside from aesthetics, the physical design of the float optimizes usability and convenience. A sloped Boarding Platform allows for easy swim-up entry from the water, while the included handles make getting in and out of the water easy and secure. The embedded cup holders house all your favorite beverages for an enhanced and luxurious lounging experience. A repair patch is also included in the case of emergency.
Features- Perfect for sunbathing or lounging on the lake, beach, river, or pool all day long
- Features a sloped Boarding Platform for easy swim-up entry
- Included cup holders house your favorite beverages while also preventing spillage
- Inflates and Deflates in a matter of minutes with the help of quick release valves
- 6 Person
- (1) Inflatable Float, (6) Cup Holders, (2) Grip Handles, (4) Rope Handles, (6) Quick Release Valves, (1) Repair Patch, (1) PE Storage bag, and (1) Instruction Manual
- Occupancy: Accommodates up to 6 Adults
- Inflated Product Dimension: 26 x 83 x 132 inches
- Color: Green and Black
- Material: Durable, Puncture-Resistant 0.5 mm PVC; Welded material composition increases longevity of your float
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Animal Body Trap #220 (0420)
- REPELLEX Mole/Gopher Repellent, 7 lb. (10530)
- MILWAUKEE TOOL .095 in. x 750 ft. String Trimmer Line (49-16-2783)
- STENS Control Cable For Ayp Husqvarna Oem : 532181699 290-727 (290-727)
- WOW SPORTS FLOAT TUBE Cylindrical Tube Type One Person 250 Pound Load Capacity 512 Inch Diameter x 46 Inch (17-2060B)
- ATTWOOD Aluminum Paddle 4', Camoflauge (11759-1)
- WOW WATERSPORTS WOW Bubba Hi-Vis Towable; 1-2 Riders (17-1050)
- INTEX RECREATION 36" Neon Frost Tube (59262EP)
- AQUA LEISURE Swim Mini Shark Assorted Child Mask/Snorkel (AQK1597)
- INTEX Intex 59262EP 36 dia. Neon Frosted Inflatable Tubes - Assorted Colors (3003.265)
- STINGRAY SRXR41 XR4 Senior Hydrofoil, Black (SR-XR4-1)
- Aleko Sporting Goods