ALEKO IFI6P-UNB Inflatable Floating Island Lounge Raft withh Cup Holders & Coolers; White; Yellow & Blue - 6 Person
Mfr # IFI6P-UNB
Zoro # G104032041
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # IFI6P-UNB
- Zoro # G104032041
- UPC # 703980257364
- Country of Origin China
- Category Water Sports Equipment
Description
ALEKO Inflatable 6-Seater Floating Lounge Raft with carry bag. Featuring communal seating, and supportive backrests, this float is the ideal choice for comfort, socializing, and relaxation. The triangular shape of the raft ensures that all users are visible from all sides, while the physical design of the float optimizes usability and convenience. Three sloped Boarding Platforms allow for easy swim-up entry from the water, while the included grip handles and rope handle make getting in and out of the water easy and secure. An anchor bag is included to keep the float in place and moored. The embedded cup holders and Built-In Coolers house all your favorite beverages for an enhanced and luxurious lounging experience. A repair patch is also included in the case of emergency.
Features- Perfect for sunbathing or lounging on the lake, beach, river, or pool all day long
- Features (3) sloped Boarding Platform for easy swim-up entry
- Included cup holders house your favorite beverages
- Inflates and Deflates in a matter of minutes with the help of quick release valves
- 6 Person
- (1) Inflatable Float, (6) Cup Holders, (12) Grip Handles, (1) Rope Handle, (3) Built-In Coolers, (1) Anchor Bag with Rope, (7) Quick Release Valves, (1) Water Drain Valve, (1) Repair Patch, (1) PE Storage bag, and (1) Instruction Manual
- Occupancy: Accommodates up to 6 Adults
- Cooler Capacity: 11.7 CBM (12,378 Liquid Quarts)
- Inflated Product Dimension: 136 x 122 x 24 inches
- Color: White with Yellow and Blue accents
- Material: Durable, Puncture-Resistant 0.5 mm PVC; Welded material composition increases longevity of your float
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 20 ft x 20 ft Tarp, Blue (756-138)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- BLUE WAVE Blue Wave BG5038 8.25 in. Disc Golf Starter Set with 6 Discs & Case; 165 - 172 g (BG5038)
- INTEX RECREATION CORP Intex Recreation 232292 10 ft. x 30 in. 1018 gal Easy Set Pool (232292)
- WOW WATERSPORTS WOW Beach Bronco Heavyweight Saddle Float (18-2040)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL10 (SLTOWBL10)
- SOUTHERN IMPERIAL Southern Imperial R16-2-CC-SP 250 Pack 2 L x 1.25 H in. Clear Price Channel Chips (618512)
- SCOTTY 133-4 Well Nut Mounting Kit - 4 Pack (133-4)
- AIRHEAD 532218 Great Big Mable Towable Tube, 1-4 Riders (53-2218)
- AQUA LEISURE FabricMesh Goggles (EPG19219A3)
- Aleko Sporting Goods