ALEKO IFI4P-UNB Inflatable Floating Island Lounge Raft with Cup Holders & Coolers - 4 Person
Mfr # IFI4P-UNB
Zoro # G304031899
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # IFI4P-UNB
- Zoro # G304031899
- UPC # 703980257333
- Country of Origin China
- Category Portable Cooler Accessories
Description
ALEKO Inflatable 4-Seater Floating Lounge Raft with the carry bag. Featuring spacious seating, large backrests, and supportive armrests, this float is the ideal choice for comfort and relaxation. The vibrant pops of green, blue, and yellow hues make this raft hard to miss on the water, while the physical design of the float optimizes usability and convenience. A sloped Boarding Platform allows for easy swim-up entry from the water, while the included grip handles and rope handle make getting in and out of the water easy and secure. An anchor bag is included to keep the float in place and moored. The embedded cup holders and Built-In Coolers house all your favorite beverages for an enhanced and luxurious lounging experience. A repair patch is also included in the case of emergency.
Features- Perfect for sunbathing or lounging on the lake, beach, river, or pool all day long
- Spacious and wide seats, paired with supportive backrests and armrests
- Features a sloped Boarding Platform for easy swim-up entry
- Inflation and deflation is quick and simple with the help of quick release valves
- Included cup holders and Built-In Coolers
- 4 Person
- (1) Inflatable Float, (4) Cup Holders, (4) Grip Handles, (2) Built-In Coolers, (4) Quick Release Valves, (1) Anchor Bag with Rope, (1) Rope Holder, (1) Repair Patch, (1) PE Storage bag, and (1) Instruction Manual
- Occupancy: Accommodates up to 4 Adults
- Cooler Capacity: 4.2 CBM (4438.2 Liquid Quarts)
- Inflated Product Dimension: 26.5 x 93 x 104 inches
- Color: Green with Blue and Yellow Accents
- Material: Durable, Puncture-Resistant 0.5 mm PVC; Welded material composition increases longevity of your float
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- DENDESIGNS Green Thumb Ergo Firemans Nozzle (DE878358)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11573)
- BULLDOG WINCH Drain Plug, Replacement for 80058x series coolers (80069)
- IGLOO Igloo 385-24009 Spigot White Plastic (385-24009)
- SAN JAMAR Reusable Ice Pack, 1 1/2x7x6", PK6 (B6180GR)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- LOGO BRANDS New York Giants 12oz Colorblock Slim Can Coolie (621-S12C-11)
- LOGO BRANDS Dallas Cowboys Flipside Powder Coat Slim Can Coolie (609-S12PC-34)
- Aleko Coolers & Hydration Packs