Aleko HTISQ6GYBK-UNB Square Inflatable Jetted Hot Tub Spa with Cover - 6 Person - 265 gal; Black
Mfr # HTISQ6GYBK-UNB
Zoro # G503755725
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # HTISQ6GYBK-UNB
- Zoro # G503755725
- UPC # 703980257784
- Country of Origin China
- Category Swimming Pools & Hot Tubs
Description
Aleko Square Inflatable Jetted Hot Tub 6-person spa provides all of the mental and physical health benefits of a traditional hot tub with a more convenient installation process. The personal spa also comes in at a more accessible price point, making this an ideal option for people from all walks of life. Personal spas are a wonderful self-care item that can be enjoyed at any time from the comfort of your home. With its cushioned floor, you can sit back and relax while enjoying the powered bubble jets for a massage. Regular hot tub immersion provides countless health benefits, including reduced stress and anxiety, better sleep, reduced muscular and joint pain, and more. Personal hot tubs are ideal for families, athletes, people who live with chronic pain, people who suffer from insomnia among many others. This high-quality personal spa is sure to transform the way you experience your outdoor living space - place it on your patio, in your garden, or anywhere you like to relax.To ensure optimal cleanliness and enjoyment of your spa, some chemicals are necessary to treat the water.
Features- Square hot tub with 265 gallon water capacity; holds up to 6 people
- Inflates in minutes and deflates for easy storage; no tools required
- Heats up to a maximum temperature of 108 degrees
- Heating time varies depending on the temperature of the water used to fill the tub; heats 1-3 degrees F/h
- Recommended that the control box be switched off every 48 hours to allow temperatures to cool and reset
- 100-130 high powered bubble jets provide a soothing massage
- Easy to operate digital panel with bubble jet function, temperature/heat controls and filtering
- Fitted cover features foil underside that keeps water warm and locks in heat; snaps in place with buckles
- 1500 watt (110-120 volt) power pack
- 1200 watt heater
- 600 watt bubbler
- 12 Volt AC filter pump (420 gallon capacity)
- (1) Inflatable Hot Tub, (1) Fitted Cover, (1) Inflation Hose, (3) Filter Cartridges, (2) Filter Cartridge Covers, (1) Ground Cloth, (1) Rubber Plug, (2) Instruction Manuals, and (1) Repair Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Wheel Dr 8 X 2 (753-08092)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722540)
- SOLO Solo Sprayer Tank Cap (4200242)
- A & I PRODUCTS Cross & Bearing Kit (Snap Ring Located in Bushing) 0" x0" x0" (A-200-0600)
- FILBUR Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft. (APCC7060)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- FILBUR Filbur APCC7110 4.93 x 9.25 in. Pool & Spa Replacement Filter with 3 oz Cartridge; 35 sq ft. (APCC7110)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- Aleko Swimming Pools & Hot Tubs