Aleko HTISQ6BRWH-UNB 250 gal Square Inflatable Hot Tub Spa with Cover; Brown & White - 6 Person
Mfr # HTISQ6BRWH-UNB
Zoro # G203755377
Product Information
- Brand Aleko
- MFR # HTISQ6BRWH-UNB
- Zoro # G203755377
- UPC # 655222807144
- Country of Origin China
- Category Swimming Pools & Hot Tubs
Description
Find deep relaxation in your own backyard oasis with ALEKO's square inflatable hot tub. This 6-person spa provides all of the mental and physical health benefits of a traditional hot tub with a more convenient installation process. The personal spa also comes in at a more accessible point, making this an ideal option for people from all walks of life. This hot tub is a wonderful addition to most outdoor living spaces - place it on your patio, in your garden, or anywhere you like to relax. Personal spas are a wonderful self-care item that can be enjoyed at any time from the comfort of your home. With its cushioned floor, you can sit back and relax while enjoying the high powered bubble jets for a massage. Regular hot tub immersion provides countless health benefits, including reduced stress and anxiety, better sleep, reduced muscular and joint pain, and more. Personal hot tubs are ideal for families, athletes, people who live with chronic pain, people who suffer from insomnia among many others. Each hot tub comes with a matching, fitted cover that is easy to use. Simply put the cover over the top of the tub and snap it in place to keep your spa clean and contained. The underside of the cover has aluminum foil coating to keep water extra warm and to lock in heat. This 6-person spa holds 250 gallons of water and has outer dimensions of 73 x 73 x 26 inches and inner dimensions of 59 x 59 x 26 inches The hot tub kit includes a built-in 1500 watt (110-120 volt) power pack, a 900 watt heater, a 600 watt bubble feature, and a 12 volt (AC) filter pump - just add water! This high-quality personal spa is sure to transform the way you experience your outdoor living space.
Features- Square Inflatable Hot Tub Spa with Cover
- Square hot tub with 250 gallon water capacity holds up to 6 people
- Ideal for joint/muscular pain, improved sleep, stress and anxiety relief also great for parties or personal relaxation
- Inflates in minutes and deflates for easy storage no tools required
- Quickly heats up to maximum temperature of 104 degrees
- Heat up time: Approximately 3 hours; 33-34F/h
- 100-130 high powered bubble jets provide a soothing massage
- Easy to operate digital panel with bubble jet function, temperature&#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- PRIME-LINE WORKPRO W151007 7.5 in. Shrubbery Pruning Scissors, Heat-Treated Steel Single Pack (W151007)
- BRIGGS & STRATTON Dipstick Tube (692093)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- FILBUR Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft. (APCC7060)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- FILBUR Filbur APCC7110 4.93 x 9.25 in. Pool & Spa Replacement Filter with 3 oz Cartridge; 35 sq ft. (APCC7110)
- Aleko Swimming Pools & Hot Tubs