Aleko

Aleko GBBQ580-UNB Lightweight Portable Foldable Stainless Steel Charcoal Barbecue Grill


product price: $50.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The sun's out, so let's get grilling! A quality charcoal grill provides superior taste and that unbeatable classic smokey flavor; an element that gas grills can't match. This lightweight grill offers a convenient way to enjoy your favorite cuts of meat, vegetables and other barbecue must-eats with a foldable design and portability. The grill legs are a snap to attach, and they easily fold together for transportation and storage. The height is also adjustable to fit your needs. Marinate, spice and grill your meals in the comforts of your own backyard and patio, or take it outdoors to the park or beach to get the party started.This barbecue grill features grill nets to evenly space out and cook your food and a rotating roasting bar with rotisseries to add even more goods to the feast. The two detent brackets allow you to raise or lower the roasting bar for the right amount of heat.

Features
  • This lightweight charcoal barbecue grill with roasting bar features a foldable design for portability and storage
  • Enjoy meals at home in the backyard and patio or outdoors at the beach or park
Specifications
  • Materials: Durable Rust-Resistant Stainless Steel
  • Grill net Dimensions: 18 x 12 in.
  • Standing Dimensions: 27 x 12 x 23 in.
  • Folded: 18 x 12 x 4 in.
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.