Shop All Recreational Vehicle Accessories
Aleko
Aleko FAB13X10REDWT05-APE Awning Fabric Replacement Part; Red And White - 13 x 10 Ft.
Mfr # FAB13X10REDWT05-UNB
Zoro # G603896458
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # FAB13X10REDWT05-UNB
- Zoro # G603896458
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Features
- Compatible with almost all other awnings brands.
- Terrific value.
- Color - Red and White.
- Size - 13 x 10 ft.
- Dimension - 18 x 4 x 17 in.
- Item Weight - 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Muscle Hook (GF-HKR)
- OREGON Corded Electric Chainsaw, 16" (CS1400)
- AMES 28" Auto Foa Snow Brush (ABTT2812)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- ALEKO Aleko LCBRAWC-UNB Ceiling L Bracket for Half Cassette Awnings; Dark Gray (LCBRAWC-UNB)
- ALEKO Aleko RVFAB10X8BRN13-UNB 10 x 8 ft. Vinyl RV Fabric Replacement for Retractable Awning; Brown Fade (RVFAB10X8BRN13-UNB)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- ALEKO AB12X10IVORY29 12 x 10 ft. Black Frame Retractable Home Patio Canopy Awning; Ivory (AB12X10IVORY29-UNB)
- ALEKO Aleko FAB12X10GREYWHT-UNB 12 x 10 ft. Farbric Awning Replacement for Retractable Patio Awning; Grey & White Striped (FAB12X10GREYWHT-UNB)
- ALEKO Aleko AWM20X10SAND31-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; Sand (AWM20X10SAND31-UNB)
- PACE INTERNATIONAL Pace International PTK-190 Rf Modulator (Rca To Coax (PTK-190)
- Aleko Recreational Vehicle Accessories