Aleko DWGD15X5-UNB 15 x 5 ft. Athens Style DIY Arched Steel Dual Swing Driveway Gate Kit with Lock
Mfr # DWGD15X5-UNB
Zoro # G203703804
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # DWGD15X5-UNB
- Zoro # G203703804
- UPC # 655222807311
- Country of Origin China
- Category Fencing Hardware
Description
Driveway gates increase the curb appeal of your home, in addition to adding extra security and increasing your resale value. ALEKOs DIY Dual Swing Athens Gate Kit provides all the benefits of traditional steel driveway gates at a more accessible price point. The Athens Gate series has a classic design that compliments most home asthetics while providing security to the entrance of your driveway or garden. Receive your DIY gate fully unassembled - simply follow the provided instructions and construct your gate with the hardware included in the kit. All driveway gates are steel with a powder coat finish to prevent cracking, peeling, rust or weather damage so your gate is beautiful for many years to come.
Features- ALEKO DIY Driveway Steel Gate Kit
- Simple assembly and installation process
- Matching pedestrian gate and fence panels to finish the look separately
- Once posts are installed & entrenched, total height will reduce accordingly
- Gate posts, Side tubes, Horizontal tubes, Picket tubes, All necessary hardware, Gate pieces, Gate lock, Keys, Instruction and Sketches
- Color: Black
- Size: 15 x 5.75 ft.
- Material: Steel with powder coated finish to prevent rust and weather damage
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poultry Netting, Height 12 In, 50 Ft (4LVE9)
- MTD Cable-Control-Tec (946-0557)
- ZIPPO Replica Pocket Lighter, Brushed Chrome (1941)
- BAYER Maxforce Fly Spot Bait (2oz) (81770220)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- ALEKO GG1300USOL ETL Listed Solar Kit Swing Gate Opener For Dual Gates Up To 1300-lb (GG1300USOL-UNB)
- GRIPPLE Plus Wire Joiners, 20PK (GPS-BB-INC)
- GRILLGEAR 2303 0.5-1 in. Ground Clamp (GR697487)
- WOODSTREAM Zareba Fi-Shock ATPA-FS T-Post Gate Handle Anchor (ATAP-2)
- Aleko Fencing Hardware