Shop All Pet Crates & Carriers
Aleko
Aleko DK5x5x4SQ-UNB 5 x 5 x 4 ft. Dog Kennel Heavy Duty Pet; Playpen Chain Link Dog Exercise Pen Cat Fence
Mfr # DK5x5x4SQ-UNB
Zoro # G603720777
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # DK5x5x4SQ-UNB
- Zoro # G603720777
- UPC # 13964717907
- Country of Origin China
- Category Pet Crates & Carriers
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals. 5 x 5 x 4 ft. Dog Kennel Heavy Duty Pet, Playpen Chain Link Dog Exercise Pen Cat Fence.
Features- Rust-Resistant galvanized steel powder coated heavy duty 1" tube frame 20 gauge
- Each panel is 4' high 2 1/2' wide You can connect multiple playpens together
- Wire: 12 gauge; mesh: 1.96 X 3.93 Inch
- One easy to open door; easy to transport and assemble
- Run for chicken coop hens house
- Variable speed of Sander: 1000-2600r/min Input Power: 800W
- Vacuum Dust Collecting Capacity: 1 1/2 Gallon (6 Litters)
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Straight Valve Innertube (71-105)
- OREGON Control Cable Assembly, Choke Push-Pull, Round Knob, 96", 60-122 Clamshell Pack (514371)
- ADVANTUS Outdoor U.S. Flag, Nylon, 4ft.x 6ft. (MBE002220)
- BIOADVANCED Liquid Insecticide and Miticide 24 oz (800100B)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- K&H PET PRODUCTS Unheated Outdoor Kitty House, X-Wide, Olive/Black 21.5" x 26.5" x 15.5: (3971)
- PETPRIDE Cedar Series 3 Chamber Bat House; Cedar (PE197110)
- PET LIFE LLC Pet Life LLC 1PPGYPLG All-Terrain' Lightweight Easy Folding Wire-Framed Collapsible Travel Pet Playpen (1PPGYPLG)
- MILLER MFG Pet Lodge Wire Dog Crate LARGE (2308-L)
- SONGBIRD ESSENTIALS Songbird Essentials SERUB78162 Recycled Plastic Window Nest View Bird House (SERUB78162)
- DEMIS PRODUCTS. Demis Products 9.56 in. H X 12.5 in. W X 18 in. D Storage Crate Natural (1070248403)
- Aleko Pet Crates & Carriers