Aleko BTRKITCM-UNB Complete Essentials Inflatable Boat Repair Kit - 3 PVC Patches Glue Valve Wrench; Camouflage
Mfr # BTRKITCM-UNB
Zoro # G504109763
Product Information
- Brand Aleko
- MFR # BTRKITCM-UNB
- Zoro # G504109763
- UPC # 648236978252
- Country of Origin China
- Category Boats & Kayaks
Description
Patch up any tear or leak with this complete essentials inflatable boat repair kit. Pack contains a tube of glue, valve wrench, 2 Camouflage Color PVC patches, and 1 black PVC patch. You can repair your inflatable boats, seats, and any other inflatable device. Complete pack of essentials for your outdoor trips and camping. Ideal for the Aleko Camouflage Color inflatable boats. The Camouflage Color patch matches perfectly and the black patch is great for the black bottom of the boat. Light and compact, easily fits in boat pockets or anywhere with you for immediate access and use.
Features- Complete Essentials Inflatable Boat Repair Kit - 3 PVC Patches Glue Valve Wrench
- Complete essentials repair kit for inflatable boats
- 1 Valve Wrench
- 1 tube of repair adhesive glue
- 2 camo PVC patches 1 black PVC patch
- Color: Camouflage
- Patch Size: 8 x 4 inch
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1515)
- ORBIT Firemans Nozzle 7Pattern (56352)
- PELICAN Marine Chest Cooler, 150 qt., Tan (150QT)
- RUGG 3/4 in. Zinc Threaded Male Y-Hose Connector with Shut Offs (W6BY-PDQ)
- LEISURE SPORTS 2028 Single Kayak Storage Strap Garage Canoe Hoists 55 lb Capacity Lifetime Warranty (301928VZJ)
- KUDA Kayak or Canoe Paddle with Leash, 96" Long (PDWL96)
- LEISURE SPORTS Double Kayak Storage Rack, Self-Standing Dual Canoe Kayak CLeisure Sportsle Set, Adjustable Safety (693877SVC)
- CLASSIC ACCESSORIES Canoe/Kayak Cover, Charcoal, 12 ft (20-334-140801-RT)
- RAD SPORTZ Kayak Rack Storage System (83-DT5112)
- CLASSIC ACCESSORIES Stellex Model 1 Canoe/Kayak/Stand-Up Board Cover, Blue, 12 ft L (20-406-140501-RT)
- MEGUIARS BOAT WASH 64-OZ (MGM-4364)
- Aleko Boats & Kayaks