Aleko BSB420DGV1-UNB Waterproof Seat Cushion with Spacious Under Seat Bag for Inflatable Boats; Dark Gray
Mfr # BSB420DGV1-UNB
Zoro # G403980883
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # BSB420DGV1-UNB
- Zoro # G403980883
- UPC # 648236979327
- Country of Origin China
- Category Boat Seating
Description
Aleko seat cushion and under seat bag for inflatable boats is an excellent addition to your boat. Easily slides over the bench providing cushion comfort for lounging and making excellent use of the space underneath. With a spacious zippered storage bag, you can store your inflatables, snacks, and drinks. Waterproof polyester material is strong and durable, made to protect your belongings from the water and sun. Will fit 13 to 14 foot inflatable boats. Compatible with aleko bt420 boat model. Upgrade your boating experience with aleko seat cushion and under seat bag. Under seat bag contains 4 pockets. 1 Large zippered pocket, 1 middle pocket with a closing top, and 2 small pockets.
Specifications- Color: Dark Gray
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bent Lug, 4/0, 3/8", 90 deg., PK5 (6440-005FL)
- TURNING POINT PROPELLERS 31431530 4-Blade Propeller 40-150hp w 4.25" Gearcase-13.5" x 15" Right H Prop EX1/EX2-1315-4 (31431530)
- INNOVATIVE LIGHTING Marine Hidden Horn - Black (540-0000-7)
- BECKSON MARINE 8" Non-Skid Pry-Out Deck Plate - Beige (DP83-N)
- ATTWOOD Attwood 3204-T Lock'N-Pin 3/4" Power Pedestal w/Integral Seat Mount-24" 30" Pro-Post Threaded (3204-T)
- SPRINGFIELD 6 X 8 Base, #1620004 (1620004)
- POWERPLAY 4 Step Gunwale 11 in. Hook Boat Ladder - Aluminum (PO81171)
- FULTON Marine Grade Bunk Carpeting 12in x 144in - Black (CR8012)
- GARELICK EEz-in Adjustable Height Standard Friction Lock 2.875" Seat Base, Ribbed Stanchion, Satin Anodized (75535)
- SPRINGFIELD MARINE 2-7/8" Series Locking Second Generation Pedestal, Anodized Finish, 12" (1240012SAL)
- EXTREME MAX Extreme Max 3005.3380 Aluminum Pontoon/Dock Ladder - 4-Step (3005.3380)
- Aleko Boat Seating