Aleko BSB380GV2-UNB 38 x 9 in. Seat Cushion with Spacious Under Bag & Pockets for Inflatable Boats; Gray
Mfr # BSB380GV2-UNB
Zoro # G803980193
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # BSB380GV2-UNB
- Zoro # G803980193
- UPC # 646341978877
- Country of Origin China
- Category Boat Seating
Description
This Seat Cushion and Under Seat Bag for Inflatable Boats is the perfect addition to your boat. Easily slides over the bench providing cushion comfort for lounging and making Excellent use of the space underneath. With a spacious zippered storage bag, you can store your inflatables, snacks, and drinks. Waterproof polyester material is strong and durable, made to protect your belongings from the water and sun.Will fit 12 to 13 foot (3.7 - 4 m) inflatable boats. Compatible with Aleko BT380 boat model. an easy to carry over the shoulder strap. Upgrade your boating experience with Aleko Seat Cushion and Under Seat Bag.
Features- Seat Cushion with Spacious Under Bag & Pockets for Inflatable Boats
- Heavy duty waterproof polyester seat cushion and under seat bag for inflatable boats
- Easy installation
- Easily slides onto bench
- Great for storing inflatables snacks and drinks and protecting them from water and sun
- Color: Gray
- Size: 38 x 9 in.
- Cushion Size: 40 x 8 in.
- Under Seat Bag Size: 30 x 11 x 9 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DETROIT TRUETRAC GM 10 BOLT 8.5" 28 SPLINE (912A556)
- RKI LOCK CYLINDER FOR SLAM LATCHES (LOCK B&S BX)
- AFTERMARKET Bearing, Clutch Release (A-87345759-AI)
- CASE LOGIC Car Mount, Black (CLCMBLK)
- SWIVL-EZE 16" Lock'N-Pin 3/4" Fixed Height Post, Bulk (2164)
- MINGS MARK Reversible Mat; Classical Black/Beige; 6Ft x 9Ft (RD1-BLK)
- SPRINGFIELD MARINE Springfield Marine 3300712 Plug-In Fixed Height Locking Post - 12" Bulk (3300712)
- SPRINGFIELD Post-Offset 13 Kingpin, #1610413-OSS (1610413-OSS)
- SWIVL-EZE Attwood Extension Aluminum 16" Threaded (2164-T)
- SUITE MARINE Suite Marine SM1010010508 Centrics Boat Seat - Dark Gray/Gray (SM1010010508)
- WISE SEATING Wise Threaded Power Rise Pedestal, 22.5 to 29.5 (8WD3002)
- Aleko Boat Seating