Aleko BSB250RV1-UNB 33 x 8 in. Waterproof Seat Cushion with Spacious Under Seat Bag for Inflatable Boats; Red
Mfr # BSB250RV1-UNB
Zoro # G503980813
Product Information
- Brand Aleko
- MFR # BSB250RV1-UNB
- Zoro # G503980813
- UPC # 655222803115
- Country of Origin China
- Category Boat Seating
Description
Aleko seat cushion and under seat bag for inflatable boats is an excellent addition to your boat. Easily slides over the bench providing cushion comfort for lounging and making excellent use of the space underneath. With a spacious zippered storage bag, you can store your inflatables, snacks, and drinks. Waterproof polyester material is strong and durable, made to protect your belongings from the water and sun. Will fit 8 to 9 feet inflatable boats. Compatible with aleko bt250 boat model. Upgrade your boating experience with aleko seat cushion and under seat bag. Under seat bag contains 4 pockets. 1 Large zippered pocket, 1 middle pocket with a closing top, and 2 small pockets.
Specifications- Color: Red
- Size: 33 x 8"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATEC Battery Load Tester, 6/12V, 135A (6026)
- COVERCRAFT 19-C F150/F250/F350 CARHARTT SEATSAVER FRONT ROW 40/20/40 SPLIT-CARHAR (SSC3477CAGY)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SPRINGFIELD Rnd Oarlok Sockt Pair, #1840021 (1840021)
- WISE Wise 8WD95-1011 Deluxe 27" Pontoon Bench and Base - Grey/Navy/Blue (8WD95-1011)
- MINGS MARK Reversible Black & White Racing Flag Mat (RF-6091)
- SEACHOICE White Cooler Cushion, 54 Qt. (76821)
- SPRINGFIELD MARINE Taper-Lock 9" Round Base, Satin Finish (1600003)
- EXTREME MAX Extreme Max 3005.3470 Flip-Up Dock Ladder - 3-Step (3005.3470)
- SPRINGFIELD MARINE Springfield Marine 2171000 Trac-Lock II Swivel Bushing - 2-3/8" (2171000)
- Aleko Boat Seating