Aleko BSB250GV2-UNB 33 x 8 in. Seat Cushion with Spacious Under Seat Bag with Pockets for Inflatable Boats; Gray
Mfr # BSB250GV2-UNB
Zoro # G203980540
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # BSB250GV2-UNB
- Zoro # G203980540
- UPC # 646341979577
- Country of Origin China
- Category Boat Seating
Description
This Seat Cushion and Under Seat Bag for Inflatable Boats is the perfect addition to your boat. Easily slides over the bench providing cushion comfort for lounging and making excellent use of the space underneath. With a spacious zippered storage bag, you can store your inflatables, snacks, and drinks. Waterproof polyester material is strong and durable, made to protect your belongings from the water and sun.Will fit 8 to 9 foot (2.4 - 2.7 m) inflatable boats. Compatible with ALEKO BT250 boat model. Comes with an easy to carry over the shoulder strap. Upgrade your boating experience with ALEKO Seat Cushion and Under Seat Bag.
Features- Heavy duty waterproof polyester seat cushion and under seat bag for inflatable boats
- Easy installation and easily slides onto bench and secures with straps and zippers
- Great for storing inflatables, snacks, and drinks, and protecting them from water and sun
- Under seat bag contains 4 pockets 1 large zippered pocket, 1 middle pocket with a cloth hook and eye closing top, and 2 small pockets
- Cushion size: 33 X 8 Inch
- Color: Gray
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- DEE ZEE TOOLBOX REPLACEMENT 10MM SOCKET SHOCK 60LBS (RETAIL) (DZTBSHOCK3)
- TRUCKSPEC Driver Inspection Report Detailed Dvir Used To Document Vehicle Inspection For Defects (15B)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- SPRINGFIELD MARINE Springfield Ozark Bass Seat; Bucket Seat; Charcoal & Gray (1043224)
- SPRINGFIELD MARINE Springfield Marine 1690107 Thread-Lock Table Package - Rectangle (1690107)
- TAYLOR MADE Large Swingback Boat Seat Cover - Rip/Stop Polyester Navy (80245)
- TEMPRESS MFG Seat-Grey/Char Hi Back Aw, #45608 (45608)
- SPRINGFIELD MARINE Plug-In 2-3/8" Locking 3-Piece Pedestal Set, 13.75" (1300712-L1)
- GARELICK Seat Shock Absorber, 7"x13" (77000)
- WISE SEATS Chair W/Cushions & Plate Wht, #8WD015-3-710 (8WD015-3-710)
- Aleko Boat Seating