Aleko BSB250DGV1-UNB 33 x 8 in. Waterproof Inflatable Boat Seat Cushion with Under Seat Bag & Pockets; Dark Gray
Mfr # BSB250DGV1-UNB
Zoro # G303980433
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # BSB250DGV1-UNB
- Zoro # G303980433
- UPC # 648236979112
- Country of Origin China
- Category Boat Seating
Description
This Seat Cushion and Under Seat Bag is the perfect addition to your boat. Easily slides over the bench providing cushion comfort for lounging and making excellent use of the space underneath. With a spacious zippered storage bag, you can store your inflatables, snacks, and drinks. Waterproof polyester material is strong and durable, made to protect your belongings from the water and sun.Will fit 8 to 9 foot (2.4 - 2.7 m) inflatable boats. Compatible with ALEKO BT250 boat model. Comes with an easy to carry over the shoulder strap. Upgrade your boating experience with ALEKO Seat Cushion and Under Seat Bag.
Features- Heavy duty waterproof polyester seat cushion and under seat bag for inflatable boats
- Easy installation and easily slides onto bench
- Great for storing inflatables, snacks, and drinks, and protecting them from water and sun
- Compatible with almost all awnings of this size both ALEKO and other brands
- Cushion size: 33 X 8 Inch (83.8 X 20.3 cm)
- Color: Dark Gray
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Led Rocker Switch Style 2-Port Usb Charge Panel W/ White Radiance (RSRSUSBW)
- LUMAPRO Mini Lamp, 1843, 0.6W, T3 1/4, 28V, PK10 (1843-10PK)
- VELVAC Radiator Cap, 3/4" Filler Stant#10292 (10292)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- TEMPRESS Tempress 54913 Navistyle High-Back Boat Seat - White/Blue (54913)
- SPRINGFIELD MARINE Springfield Belle Adjustable 13" to 17" Pedestal, Powder Coat Finish (1440248)
- SPRINGFIELD MARINE Springfield Marine 1640202 Spring-Lock Non-Locking Swivel Seat Mount (1640202)
- SPRINGFIELD MARINE Springfield Marine 3601002 Non-Locking Taper-Lock Power-Rise Sit Down Pedestal (3601002)
- WISE SEATING Fore & Aft Slide for 2-7/8" pedestals (8WD374)
- STENS Black Talon Seat For 420-440 (420-440)
- ATTWOOD Attwood 278AOP1215-1 278 Series Air Pedestal Base - 12" to 15", Gray (278AOP1215-1)
- Aleko Boat Seating