Aleko

Aleko BN14X200BK-UNB 14 x 200 ft. Garden Crop Protective Netting Bird Repellent Net; Black


product price: $78.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aleko
  • MFR # BN14X200BK-UNB
  • Zoro # G604110102
  • UPC #
    646341979461
  • Country of Origin China
  • Category Bird Repellers

Description

The Standard Bird Netting seals off all structural openings and other possible roosting sites. It prevents birds from roosting and nesting in undesirable areas or from eating fruit or crops. Bird netting or anti-bird netting is a form of bird pest control for crop protection. It is a net used to prevent birds from reaching certain areas. Bird nets are used to prevent bird damage of vegetable and fruit crops as well as seedlings. Made of highly durable Polypropylene which can be re-used and can last you many years. Can be used almost anywhere, including areas such as gardens, trees, enclosed patios, balconies, air conditioners, gutters, pipes, garages, homes, rafters, rooftops, domes, crops, vineyards, and countless more.

Features
  • Garden Crop Protective Netting Bird Repellent Net - permanent bird control solution
  • Easy to apply - trim with scissors to desired length
  • Allows sun and water through
  • Can also be used to cover ponds
  • 1/2 inches standard mesh netting. Weights 10 grams per square meter
  • Made of highly durable Polypropylene
Specifications
  • Size: 14 x 200 Feet
  • Color: Black
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.