Aleko AWM20X10SAND31-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; Sand
Mfr # AWM20X10SAND31-UNB
Zoro # G603980805
Product Information
- Brand Aleko
- MFR # AWM20X10SAND31-UNB
- Zoro # G603980805
- UPC # 13964850192
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Excellent sun protection motorized awning. Aleko awning is the first choice for most home owners who choose a motor-operated model, because for its value it extends out a full 10 ft from your house, giving you up to 200 square feet of coverage and protection. It opens and closes easily in less than a minute using the motor that is included, with this terrific deal. Optional accessories feature support arms that can be positioned vertically on the patio floor, or angled back against your house wall to provide better fabric tension and overall stability. Another useful optional part is a ceiling mounting bracket to attach your awning to the roof overhang of your house. All awnings come with pre-drilled holes to make accessory attachment a breeze.
Specifications- Color: Sand
- Size: 20 x 10'
- Weight: 99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Brace Band, 2-3/8" (328528C)
- CHAPIN 3 gal. Industrial Heavy Duty Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length (22790XP)
- KOHLER Spring Linkage (62 089 33-S)
- MILWAUKEE TOOL Pole Saw Chain (49-16-2759)
- ALEKO Aleko FAB12X10GREYWHT-UNB 12 x 10 ft. Farbric Awning Replacement for Retractable Patio Awning; Grey & White Striped (FAB12X10GREYWHT-UNB)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- ALEKO Aleko RVFAB10X8BRN13-UNB 10 x 8 ft. Vinyl RV Fabric Replacement for Retractable Awning; Brown Fade (RVFAB10X8BRN13-UNB)
- ALEKO Motorized LED 20 x 10 ft. Half Cassette Retractable Awning, Multi-Stripe Yellow (AWCL20X10MSY315-UNB)
- ALEKO Aleko LCBRAWC-UNB Ceiling L Bracket for Half Cassette Awnings; Dark Gray (LCBRAWC-UNB)
- ALEKO AB12X10IVORY29 12 x 10 ft. Black Frame Retractable Home Patio Canopy Awning; Ivory (AB12X10IVORY29-UNB)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 KNOB, PLASTIC, WHITE (PF213244)
- Aleko Recreational Vehicle Accessories