Aleko AWM20X10GRWHSTR00-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; White & Green
Mfr # AWM20X10GRWHSTR00-UNB
Zoro # G403980890
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # AWM20X10GRWHSTR00-UNB
- Zoro # G403980890
- UPC # 13964850185
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Excellent sun protection motorized awning. Aleko awning is the first choice for most home owners who choose a motor-operated model, because for its value it extends out a full 10 ft from your house, giving you up to 200 square feet of coverage and protection. It opens and closes easily in less than a minute using the motor that is included, with this terrific deal. Optional accessories feature support arms that can be positioned vertically on the patio floor, or angled back against your house wall to provide better fabric tension and overall stability. Another useful optional part is a ceiling mounting bracket to attach your awning to the roof overhang of your house. All awnings come with pre-drilled holes to make accessory attachment a breeze.
Specifications- Color: White & Green
- Size: 20 x 10'
- Weight: 99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- SIMPSON 3700 PSI Morflex Hose, 25' x 1/4" (41107)
- KOHLER Maintenance Kit (24 789 01-S)
- BRIGGS & STRATTON Fuel Tank Bushing (1654930SM)
- ALEKO Aleko LCBRAWC-UNB Ceiling L Bracket for Half Cassette Awnings; Dark Gray (LCBRAWC-UNB)
- ALEKO AB12X10IVORY29 12 x 10 ft. Black Frame Retractable Home Patio Canopy Awning; Ivory (AB12X10IVORY29-UNB)
- ALEKO Aleko AWM20X10SAND31-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; Sand (AWM20X10SAND31-UNB)
- ALEKO Motorized LED 20 x 10 ft. Half Cassette Retractable Awning, Multi-Stripe Yellow (AWCL20X10MSY315-UNB)
- ALEKO Aleko RVFAB10X8BRN13-UNB 10 x 8 ft. Vinyl RV Fabric Replacement for Retractable Awning; Brown Fade (RVFAB10X8BRN13-UNB)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- VALTERRA Phoenix Faucets by Valterra PF284008 Renewable Brass Seats for 2 and 3-Valve Tub/Showers - Pair (PF284008)
- Aleko Camping Equipment