Aleko AWM10X8BROWN36-UNB 10 x 8 ft. Motorized Retractable Patio Awning; Brown
Mfr # AWM10X8BROWN36-UNB
Zoro # G603721309
Product Information
- Brand Aleko
- MFR # AWM10X8BROWN36-UNB
- Zoro # G603721309
- UPC # 655222808288
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Outsmart the weather with ALEKO’s Motorized Retractable Awnings. This awning delivers the perfect amount of shade for your patio or balcony, and efficiently protects your home or business from sun damage or light rain. The fabric offers up to 76 square feet of coverage and is made from 100% polyester to best protect you from the elements and keep the inside of your home cool on hot days. Included is an electric motor that easily opens or closes the awning within a minute. For economical purposes or in the case of no electricity, a simple hand crank is provided for manual retraction of the awning.
Features- ALEKO 10 x 8 ft. (3 x 2.4 m) Motorized Retractable White Frame Patio Awning with Brown Fabric
- Perfect for adding shade, rain protection, and curb appeal to your home or business
- The remote operated motor opens and closes the awning quickly, smoothly, and within one minute
- Hand crank is also included for manual retraction or opening of awning without the need of electricity
- Partially or fully retract your awning for a customized patio sun shade solution; up to 76 square feet of coverage
- Requires 120V AC connection for motor use
- For convenient use and access, a wall mounted port is included to store your remote control
- For convenient use and access, a wall mounted port is included to store your remote control
- Actual Frame Dimensions: 9.8 x 8 Feet
- Actual Fabric Dimension: 9.5 x 8 ft.
- Frame Material: Powder coated steel and aluminum
- Fabric Material: Durable, UV and weather resistant polyester
- Frame Color: White
- Fabric Color: Brown
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Prospray Gun Gold Series (NG200-P)
- DEROMA 1.2 in. H X 1.2 in. D X 9.3 in. D Clay Traditional Plant Saucer Chocolate (8723CPZ)
- LANDSCAPERS SELECT Hose Garden Brass Shut Off (GB9111A3L)
- VALTERRA QUICK CONNECT SYSTEM WITH ROTATING BAYONET FITTING, CARDED (F02-2029VP)
- ALEKO Aleko FAB12X10GREYWHT-UNB 12 x 10 ft. Farbric Awning Replacement for Retractable Patio Awning; Grey & White Striped (FAB12X10GREYWHT-UNB)
- ALEKO Aleko AWM20X10SAND31-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; Sand (AWM20X10SAND31-UNB)
- ALEKO AB12X10IVORY29 12 x 10 ft. Black Frame Retractable Home Patio Canopy Awning; Ivory (AB12X10IVORY29-UNB)
- ALEKO Aleko LCBRAWC-UNB Ceiling L Bracket for Half Cassette Awnings; Dark Gray (LCBRAWC-UNB)
- ALEKO Aleko RVFAB10X8BRN13-UNB 10 x 8 ft. Vinyl RV Fabric Replacement for Retractable Awning; Brown Fade (RVFAB10X8BRN13-UNB)
- ALEKO Motorized LED 12 x 10 ft. Half Cassette Retractable Awning, Grey (AWCL12X10GY80-UNB)
- EMPIRE BRASS Empire Brass CRD-801-SPRY-N Sprayer Hose Kit for 801 Series Faucets - Nickel (CRD-801-SPRY-N)
- Aleko Recreational Vehicle Accessories