Aleko AW10X8GREYWHT-UNB 10 x 8 ft. Retractable Outdoor Deck Sunshade Patio Awning; White & Grey
Mfr # AW10X8GREYWHT-UNB
Zoro # G303954410
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # AW10X8GREYWHT-UNB
- Zoro # G303954410
- UPC # 649870028938
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Requires no electricity. Excellent sun protection. Aleko awning is the first choice for most home owners who choose a manually-operated model, because for its value it extends out a full 8 ft from your house, giving you up to 80 square feet of coverage and protection. This model requires no electricity. It opens and closes easily in less than a minute, using a simple hand crank that operates smoothly and quietly. Optional accessories feature support arms that can be positioned vertically on the patio floor, or angled back against your house wall to provide better fabric tension and overall stability. Another usefull optional part is a ceiling mounting bracket to attach your awning to the roof overhang of your house. All awnings come with pre-drilled holes to make accessory attachment a breeze.
Specifications- Color: White & Grey
- Size: 10 x 8'
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Copper Roof Suet Log Feeder (SE110)
- SPARTA Broiler Stainless Steel Bristle 30 (4029000)
- VESTIL CONSTRUCTION BARRIER - BASE (HRAIL-BASE)
- BRIGGS & STRATTON S-Cable (1101093MA)
- ALEKO Aleko LCBRAWC-UNB Ceiling L Bracket for Half Cassette Awnings; Dark Gray (LCBRAWC-UNB)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- ALEKO Aleko AWM20X10SAND31-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; Sand (AWM20X10SAND31-UNB)
- ALEKO Aleko FAB12X10GREYWHT-UNB 12 x 10 ft. Farbric Awning Replacement for Retractable Patio Awning; Grey & White Striped (FAB12X10GREYWHT-UNB)
- ALEKO AB12X10IVORY29 12 x 10 ft. Black Frame Retractable Home Patio Canopy Awning; Ivory (AB12X10IVORY29-UNB)
- ALEKO Aleko RVFAB10X8BRN13-UNB 10 x 8 ft. Vinyl RV Fabric Replacement for Retractable Awning; Brown Fade (RVFAB10X8BRN13-UNB)
- POLLAK 12 Volt DC 20 Amp Toggle OnOff Single Pole Single Throw NonLighted 2 Screw Terminals (34-571)
- Aleko Recreational Vehicle Accessories