Aleko AS600ACC-UNB Accessories Kit Swing Gate Opener for Single Swing Gates
Mfr # AS600ACC-UNB
Zoro # G303704305
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # AS600ACC-UNB
- Zoro # G303704305
- UPC # 649870020642
- Country of Origin China
- Category Fencing Hardware
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility.
ALEKO AS600 Single Swing Gate Operator is designed for residential and commercial applications. It is aimed to improve your comfort level and it allows you to stay warm and dry in your vehicle. This Single Swing Opener will handle dual swinging gates up to 10' in length and weighing up to 660 lbs. ALEKO AS600 has powerful 24VDC motor, which provides exceptional starting torque and feature soft start and stop operation. This promotes longer gate and operator life, as well as dependable performance.No power! No problem! Optional Built-in battery backup provides seamless operation of the gate operator and all DC control and sensing devices in the event of a power loss. To simplify installation, ALEKO AS60 Single Swing Gate Operator may be installed with low-cost, low-voltage wiring or in remote locations using our optional 10W and/or 20W Solar Panel.
Includes- One Swing Dual Gate Actuators (Arms), Control Box,Emergency Release Key, 2 Remotes, Mounting Hardware (bolts, nuts, brackets, etc), Photocells,Push Button, Wireless Keypad, Keypad metal cover
- Motor: 24 V DC, 80W per actuator, 3A current
- Power Supply: 110V/60Hz (or 220V/50Hz)
- Actuator Speed: 1.6 cm/second (0.63"/second)
- Actuator Travel: 400mm (15.75")
- Maximum Weight of Each Gate: 660 lbs
- Maximum Width of Each Gate: 3 m (10')
- Open/Closing Running Time: Programmable (from 0 to 99 seconds)
- Ambient Temperature: -22c- +55c
- Protection class: IP44
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 10.5 x 8 Apex Pro w/fndtn, 2 windows & side door (40116)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- DB ELECTRICAL Carburetor Kit For Ford/ Holland 2N, 8N, 9N BK45V, MSCK52 (1103-0060)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- DARE PRODUCTS 1012 Hamm Fence Tool (3001)
- TRU-TEST Patriot Corner Lag Insulator (824731)
- DECKORATORS 3 in. H X 4 in. W Copper Wood Post Cap (72223)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY LATCH AND CATCH WITH CABLE AND RING (GLWHD)
- Aleko Fencing Hardware