ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb
Mfr # AR900SOL-UNB
Zoro # G603704319
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # AR900SOL-UNB
- Zoro # G603704319
- UPC # 649870020406
- Country of Origin China
- Category Fencing Hardware
Description
Features:
The most safe and reliable slide gate automatic system
Complete access control solutions/Compatible to solar panel
Soft start and soft stop/ midway mode/ built in adjastable auto-close
Built in motor running (MRT) for multiple sfety protection
Reliable electromagnetism limit for easy adjustment
Powerful 24V DC Motor opens gates up to 900 lb or 30 Ft in length
Auto-Close Feature (0 30 60 90 seconds)
Power supply: 120V/60HZ or DC24V
Motor: 24VDC Absorbed power: 120W
Gate moving speed: (7.9“/second) 20 cm/second
Max gate weight: 900LB Max torque: 8Nm
Environmental conditions: from -15°C to +40°C
Protection class: IP44
Package Includes:
Sliding Gate opener unit;
Set of ALEKO 13 ft Nylon Gate Gear Racks reinforced/ 3.3 ft each-4 pc
2 remotes 433MHz;
Set of accessories and mounting hardware for gate opener;
User Manual with step by step installation instructions;
Solar Charge Controller 24V for Solar Panels;
Set 18AH 12V Batteries;Battery box (shape and colors may be vary) for batteries;
Solar Panels - 50W 24V / Solar panel mounting hardware NOT INCLUDED;
Wire IS NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7102)
- OREGON Mower Blade (91-003)
- TROY-BILT SAW POLE GAS BAR BAR 25CC (41CJAH-C902)
- TECUMSEH Ground Wire (35183)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- YARDGARD Chain Link Tension Band, 1-7/8" (328523C)
- LOCKEY Adjustable Hydraulic Gate Closer For Gates 50-125 lbs Black (TB-250-B)
- ZAREBA DEFT Electric Fence Tester, Digital, ABS, Black (DEFT/DEFT-Z)
- PARKER MC CRORY 817 6 Light Electric Fence Tester (PA576968)
- BEKAERT 125g Gripple TClip (288463)
- Aleko Fencing Hardware