Aleko AR2450NOR-UNB Gear Rack Sliding Gate Opener for Gate up to 2400 lbs Basic Kit
Mfr # AR2450NOR-UNB
Zoro # G603704340
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # AR2450NOR-UNB
- Zoro # G603704340
- UPC # 13964950274
- Country of Origin China
- Category Fencing Hardware
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility.
ALEKO AR2450 Basic Kit gear driven gate opener designed with a 120V AC (2 HP equivalent) motor, this rack driven sliding gate opener provides exceptional starting torque and continuous operation, making it ideal for most applications. Opens gates up to 2400 lbs and up to 55' in length. Constructed with an aluminum alloy chassis, It's corrosion resistant and light enough for one person to carry and install. Quick selection for the gate open/close direction. Reliable rolling code technology for remote control. Emergency release key in case of power failure. Stop/Reverse in case of obstruction during gate opening/closing. Built in adjustable auto-close. Built in motor running limitation: max. 90 sec. Reliable electromagnetism limit for easy adjustment.
Includes- Full set of mounting hardware, two remotes and gear racks (13')
- keypad LM172, photocell LM102, alarm lamp LM140, mounting post LM107, video door phone LM162, wall push button LM147, loop car detector LM155, and many others
- Opens Gate Weight: Up to 2400 lbs
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Ant Baits Liquid Outdoor 4PK (T1804-6)
- KOHLER Module, Ignition (62 584 57-S)
- TRU-PITCH ROLLER CHAIN1/2""X10' #41 (TRC41-MD)
- VALLEY FORGE Open Flag 3'X5' (35236105)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- PROSOURCE Latch Bolt Slide Black Steel (33189PKS-PS)
- GALLAGHER Econmy Fenc Wire De-Reel (G61600)
- LOCKEY USA Lockey 1-5/8in Adapter for Installing the SUMO GL2 on Chain Link Gates (GL2LINX158)
- NUVO IRON BLACK GALVANIZED STEEL SPRING-LOADED LATCH AND CATCH WITH CABLE AND RING (LCWSLBLK)
- Aleko Fencing Hardware