Aleko AR1400NOR-UNB Basic Kit Sliding Gate Opener for Sliding Gates up to 55 ft. Long & 1400 lbs
Mfr # AR1400NOR-UNB
Zoro # G603704227
Product Information
- Brand Aleko
- MFR # AR1400NOR-UNB
- Zoro # G603704227
- UPC # 13964831030
- Country of Origin China
- Category Fencing Hardware
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility.
ALEKO AR1400 model is an AC-powered addition to the ALEKO family of slide gate operators. Designed with a 120V AC 1.5 HP equivalent motor, this gear rack sliding gate opener provides exceptional starting torque and continuous operation, making it ideal for most applications. Constructed with an aluminum alloy chassis, It's corrosion resistant and light enough for one person to carry and install. The heavy-duty motor supports gates weighing up to 1400 lbs and up to 60' in length. RF hopping code technology prevents your remote code being accessible to others. Supports up to 100 Remotes, 2 included. For your safety, this model will stop and reverse if is encounters an obstruction on closing and stop when it encounters an obstruction on opening. 2 Remotes and Gear Racks are included. User programmable and user erasable remote codes.
Specifications- Length: Up to 55'
- Opens Gate Weight: 1400 lbs
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 48 In., 23 Ga. (4LVE5)
- MI-T-M Valve Kit (70-0009)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- TCC MATERIALS 50LB 2 Cher Stone Grit (105238)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- YARDGARD Eye Top for Line Post, 1-7/8" (328555C)
- DARE Black Widow Insulator For Wood Post (BW-WP-25(500/CS))
- DARE PRODUCTS Dare Products 1728-25 Snug Wood Post Insulator; Yellow; 25 Count (345325)
- FI-SHOCK Aluminum Wire .25 Mile (16AL1320)
- Aleko Fencing Hardware