Aleko AB10X8SAND31 10 x 8 ft. Black Frame Retractable Home Patio Canopy Awning; Sand
Mfr # AB10X8SAND31-UNB
Zoro # G003980481
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # AB10X8SAND31-UNB
- Zoro # G003980481
- UPC # 703980253878
- Country of Origin China
- Category Canopies & Shelters
Description
Outsmart the weather with ALEKO's Retractable Patio Awnings. This awning delivers the perfect amount of shade for your patio or balcony, and efficiently protects your home or business from sun damage or light rain. Built with a sleek black frame, this modern design shows less dirt and debris than more common white frames. The fabric offers up to 76 square feet of coverage and is made from 100% polyester to best protect you from the elements and keep the inside of your home cool on hot days. Included is a simple hand crank which opens or closes the awning within a minute, and requires no electricity. Assembly is required.
Comes with standard vertical wall brackets but can also be mounted under the roof overhang or to the bottom of a horizontal surface using an additional Ceiling Bracket
Features- ALEKO 10 x 8 ft. (3 x 2.4 m) Retractable Black Frame Patio Awning with Black Fabric
- Perfect for adding shade, rain protection, and curb appeal to your home or business
- Hand crank opens the awning quickly, smoothly, and quietly without the need for electricity
- Partially or fully retract your awning for a customized patio sun shade solution; up to 76 square feet of coverage
- Black frame enables less dirt to show, as compared to more common white frames, keeping your awning looking good for years to come
- Actual Frame Dimension: 9.8 x 8 ft.
- Actual Fabric Dimension: 9.5 x 8 ft.
- Frame Material: Powder coated steel & aluminum
- Fabric Material: Durable, weather resistant polyester
- Frame Color: Black
- Fabric Color: Sand
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSLAUGHT Onslaught Insecticide (16oz) (28371-D05)
- MILWAUKEE TOOL String Trimmer and Edger Attachment (2825-21ST, 49-16-2718)
- MILWAUKEE TOOL Chainsaw and Case, Battery Powered (2826-20T, 49-16-2746)
- OREGON Edger Blade (40-843)
- ALEKO FAB12X10IVORY29 Retractable Awning Fabric Replacement 12 x 10 Feet Ivory (FAB12X10IVORY29-UNB)
- ALEKO Aleko CP1020NS-UNB 10 x 20 ft. Heavy Duty Steel Frame Carport Gazebo Polyethylene Party Tent; White (CP1020NS-UNB)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x18x16 Gray (SQAACC0103C01401816)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- BUFFALO OUTDOORS Screened Pop Up Shade Tent - 11 ft. x 11 ft. (PUT11)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x31, Flute Grey and Anthracite (BGR1431FG)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-32)
- Aleko Canopies & Shelters