Aleko 4SCRN94X39INDG-UNB 94 x 39 in. Privacy Artificial Fence Screen Hedge Wall - Set of 4
Mfr # 4SCRN94X39INDG-UNB
Zoro # G103704147
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # 4SCRN94X39INDG-UNB
- Zoro # G103704147
- UPC # 646341980429
- Country of Origin China
- Category Fences & Gates
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility.
ALEKO faux fence is great for backyard events, use of privacy in your yard and it may hide unsightly views, and enhance the look of your property. Provides extra privacy without gaps, Realistic green Ivy look. Weather-resistant, can be rinsed off with a garden hose. It features a realistic fade-resistant polyester ivy look and attaches to your fence for a subtle and natural decorative accent for added privacy. Light and easy to installl and goes with almost any 3' wood or metal fence.
Features- Privacy artificial fence screen hedge wall
- Set of 4
- Size: 94" x 39"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFY Peat Pots Brn 3 in. 2 22PK (JP322)
- KENYON Sprinkler Key, 30" (85482)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- ALEKO Accessories Kit Sliding Gate Opener for Sliding Gates up to 60 ft. Long & 2000 lbs (AC2000ACC-UNB)
- ALEKO 5.5 x 5 ft. Paris Style Iron Ornamental Fence (FENCEPARDIY5X5.5-UNB)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 46-1/2" (US962423)
- ZORO SELECT Fence Screen, 50 ft. L, Polyethylene, Green (T-MESH-03-0850)
- QUEST Safety Fence, Orange, HDPE, Square Mesh (SM 4072100X)
- STEELMAN Farm Metal Driveway Gate with Diagonal Tubes, 20ft (SM-0032)
- EJOY 20in x 20in Artificial Boxwood Hedge Greenery Panels, Darkgreen, 12PK (Darkgreen_1box)
- Aleko Fences & Gates