Shop All Recreational Vehicle Accessories
Aleko
Aleko 2LCBRAWC-UNB L Ceiling Bracket for Retractable Awning for Half Cassette - Set of 2
Mfr # 2LCBRAWC-UNB
Zoro # G603980447
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aleko
- MFR # 2LCBRAWC-UNB
- Zoro # G603980447
- UPC # 703980259511
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
ALEKO's Half Cassette Awning Ceiling Bracket allows you to reposition the mounting platform of your awning. Rather than hanging your Half Cassette Awning from the wall, use our bracket to hang your awning off the ceiling. Made from heavy duty, rust-resistant steel, this bracket won't buckle or sag bearing the weight of heavy awnings. Ideal for patios or overhangs that do not have physical walls. Made for ALEKO's Half Cassette Awnings, but compatible with all other Awning Brands with similar dimensions.
Features- Hang your Half Cassette Awning from the ceiling with ALEKO's Ceiling Bracket
- Made from high quality, wear-resistant steel for durability
- Sturdy bracket design won't buckle or sag when holding heavy awnings
- Fully compatible with ALEKO's Half Cassette Awnings
- Suitable for other Awning brands with similar dimensions
- Ideal for patios or overhangs without functioning wall surroundings
- Quick and easy to install; All hardware necessary for installation included
- Set of 2
- 2 Ceiling Brackets and Link Bolts for Installation
- Color: Dark Gray
- Material: Heavy Duty, Rust-Resistant Steel
- Dimension: 13 x 3 x 3 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Economy Suspension Seat for Agricultural and Outdoor Power Equipment X-60753 (3010-0001)
- CORONA TOOLS Lemon Shear (AG 5010)
- AFTERMARKET Hydraulic Filter (1909134)
- BACKYARD PRO Liquid Propane Tank Hanger for Liquid Propane Grills (554BYPPTH)
- ALEKO Aleko LCBRAWC-UNB Ceiling L Bracket for Half Cassette Awnings; Dark Gray (LCBRAWC-UNB)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- ALEKO Motorized LED 12 x 10 ft. Half Cassette Retractable Awning, Grey (AWCL12X10GY80-UNB)
- ALEKO AB12X10IVORY29 12 x 10 ft. Black Frame Retractable Home Patio Canopy Awning; Ivory (AB12X10IVORY29-UNB)
- ALEKO Aleko AWM20X10SAND31-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; Sand (AWM20X10SAND31-UNB)
- ALEKO Aleko FAB12X10GREYWHT-UNB 12 x 10 ft. Farbric Awning Replacement for Retractable Patio Awning; Grey & White Striped (FAB12X10GREYWHT-UNB)
- CAMCO Rv Hvyduty Swer Hose 10' (39621)
- Aleko Camping Equipment