Aleddra

UV-free Air-Sanitizing Desktop Lamp, 6W, 2700K/4000K/5000K, 2 Fan Speeds, Built-in USB Charging Port


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aleddra
  • MFR # VP-DSKTOP-CIR-G1-V1
  • Zoro # G005314338
  • UPC #
    855216008766
  • Country of Origin China
  • Category Desk Lamps

Description

Aleddra’s award-winning Air-Sanitizing Desktop Lamp is ultra-violet (UV) free and provides the most effective and continuous air-sanitization when occupants are in the room. It uses an air-filter coated with ViraPure, a high-density photocatalyst material which is activated by the LED light source in the lamp. When the airborne pathogens are trapped on the air filter, the activated ViraPure eliminates the trapped pathogens. An independent third-party microbiology laboratory tested the Aleddra Desktop Lamp against the H1N1 influenza A virus. The result shows a remarkable 99.5% deactivation rate of the H1N1 influenza A virus in the test chamber after only 60 minutes. With 3 color modes and 2 brightness levels, you can always get most suitable light color according to different uses. This Desktop Lamp also comes with two easy access USB ports so that users can charge their mobile devices and other electronic devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.