Shop All LED Light Bulbs
Aleddra
U-bend T8 Tube, Type A+B, Ballast Bypass, 15W, 4000K, 6in spacing
Mfr # PV-6UB-15WAB3M-40K
Zoro # G010884277
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 15W
- Length 22.44"
- Inside Diameter 5.98"
- Outside Diameter 7.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleddra
- MFR # PV-6UB-15WAB3M-40K
- Zoro # G010884277
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 7.06" |
Length | 22.44" |
Inside Diameter | 5.98" |
Outside Diameter | 7.06" |
Details
Bulb Color Temp. | 4000K |
Watts | 15W |
Item | T9 |
Description
Aleddras New U-bend T8 tube is a smart choice for retrofitting existing fluorescent U-bend T8s with an energy efficient replacement without taking the costly alternative of complete fixture upgrades.The U-bend tube is compatible for both direct ballast and bypass applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54842 replacement light bulb lamp (54842 OSRAM SYLVANIA)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- MAXIM LIGHTING CounterMax 5K 30'' 2700-5000K LED Under Cabinet (89866WT)
- LEVITON 660 W, White, R17d (524)
- ALEDDRA LED PL Lamp, 6W, G24Q (4-pin), 4000K (APL-6-D-G24Q-40K)
- ALEDDRA LED PL Lamp, 11W, G24Q (4-pin), 4000K (APL-11-D-G24Q-40K)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- ALEDDRA LED PL Lamp, 6W, GX23-2 (2-pin), 4000K (APL-6-D-GX23-2-40K)
- HAPPYLIGHT Soft White LED Bulb 100W Equivalence A21 E26 Medium Filament 2PK-Clear-2.4in. Dia. x 4.2in. Length (HA2742353)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21351)
- FEIT ELECTRIC LED PAR30 E26 SW 65W DIM (LEDR56/927CAMED)
- Aleddra LED Light Bulbs