Shop All Outdoor Wall Lights
Aleddra
LED Semi Cutoff Wallpack, 60W, 5000K
Mfr # AWP-SWP01-60AA1-50K
Zoro # G810884293
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.2"
- Watts 15W
- Color Temperature 5000K
- Light Distribution Shape Semi-cutoff
- Depth 9.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleddra
- MFR # AWP-SWP01-60AA1-50K
- Zoro # G810884293
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.3" |
Length | 14.2" |
Depth | 9.9" |
Details
Watts | 15W |
Color Temperature | 5000K |
Light Distribution Shape | Semi-cutoff |
Description
Aleddras LED Semi-cutoff Wallpack is a high-performance, energy-efficient and maintenance-free solution for residential and commercial applications. This LED wallpack helps save on energy costs and it is ideal for a variety of indoor and outdoor applications, including entrances, patios, walkways, parking lots, swimming pools, landscapes, public places, retail and apartment complexes. This LED wallpack fixture can be mounted on surface/facade, whether you have a new construction or upgrade application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Mercury Self Ballasted, Replacement For Donsbulbs, Ble-150Cs-115/M (BLE-150CS-115/M)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- WESTINGHOUSE Led Wall Lantern Black (61067)
- PRIME Timer Outdr 24Hr W/Out (TNO24111-RC)
- ALSET LED mini wall pack with PC 65218561136 8 led mini wall pack with PC (61136)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- Aleddra Outdoor Wall Lights