Shop All LED Light Bulbs
Aleddra
HID Replacement LED Filament Lamp 65W/ED37/EX39/5000K
Mfr # HiLED 65W/ED37/EX39/5000K
Zoro # G910884285
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Watts 65W
- Width 4.72"
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleddra
- MFR # HiLED 65W/ED37/EX39/5000K
- Zoro # G910884285
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 4.72" |
Length | 11.5" |
Details
Bulb Color Temp. | 5000K |
Watts | 65W |
Item | LED Filament Lamp |
Description
The new HID Replacement LED Filament Lamps offer an easy and short payback solution to replace High Intensity Discharge HID lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K (LED-7312-35K-G2)
- PESTWEST USA LLC PestWest T8 Shatter Resistant Quantum Lamp 15W X 18" (130-000171)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- ALEDDRA LED PL Lamp, 6W, GX23-2 (2-pin), 4000K (APL-6-D-GX23-2-40K)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- ALEDDRA LED PL Lamp, 6W, G24Q (4-pin), 4000K (APL-6-D-G24Q-40K)
- ALEDDRA LED PL Lamp, 11W, G24Q (4-pin), 4000K (APL-11-D-G24Q-40K)
- SUNLITE LED Linestra Light Bulb, LN60 Replacment, 19.5-in, 8W 60W=, Dimmable, S14s Base, 660 Lumens, 27K (53150-SU)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SATCO 10.5W LED A19 BULB (S12423)
- Aleddra LED Light Bulbs