Shop All LED Light Bulbs
Aleddra
HID Replacement LED Filament Lamp 55W/ED37/EX39/5000K
Mfr # HiLED 55W/ED37/EX39/5000K
Zoro # G910884278
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Watts 55W
- Length 11.22"
- Width 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleddra
- MFR # HiLED 55W/ED37/EX39/5000K
- Zoro # G910884278
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 11.22" |
Width | 4.72" |
Details
Bulb Color Temp. | 5000K |
Watts | 55W |
Item | LED Filament Lamp |
Description
The new HID Replacement LED Filament Lamps offer an easy and short payback solution to replace High Intensity Discharge HID lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- FEIT ELECTRIC LED, 0.35 W, C7, Candelabra Screw (E12), PK4 (BP4C7/827/LED/4)
- ALEDDRA LED PL Lamp, 11W, G24Q (4-pin), 4000K (APL-11-D-G24Q-40K)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- ALEDDRA LED PL Lamp, 6W, G24Q (4-pin), 4000K (APL-6-D-G24Q-40K)
- ALEDDRA LED PL Lamp, 6W, GX23-2 (2-pin), 4000K (APL-6-D-GX23-2-40K)
- GE LAMPS LED Tube, 3800 lm, 6500K, Linear Bulb, 25.5W (LED26ET5/G/4/865)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 40K (S9632)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- Aleddra LED Light Bulbs