Shop All LED Light Bulbs
Aleddra
HID Replacement LED Filament Lamp 40W/ED28/EX39/5000K
Mfr # HiLED 40W/ED28/EX39/5000K
Zoro # G310884281
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Watts 40W
- Length 9.25"
- Width 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleddra
- MFR # HiLED 40W/ED28/EX39/5000K
- Zoro # G310884281
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9.25" |
Width | 3.54" |
Details
Bulb Color Temp. | 5000K |
Watts | 40W |
Description
The new HID Replacement LED Filament Lamps offer an easy and short payback solution to replace High Intensity Discharge HID lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP K149130A (WW-35XJ-6)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- SURE-LITES Led Em, Wet, 25 Ft, Ag (SELW25)
- ALEDDRA LED PL Lamp, 6W, G24Q (4-pin), 4000K (APL-6-D-G24Q-40K)
- ALEDDRA LED PL Lamp, 6W, GX23-2 (2-pin), 4000K (APL-6-D-GX23-2-40K)
- ALEDDRA LED PL Lamp, 11W, G24Q (4-pin), 4000K (APL-11-D-G24Q-40K)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- FEIT ELECTRIC BR30 E26 Medium LED Light Bulb Tunable WhiteColor Changing 60 Watt Equivalence, 2PK (BR30DM/6WYCA/2)
- ILC Replacement for Eiko 031293088932 replacement light bulb lamp (031293088932 EIKO)
- ILC Replacement For SATCO S29548 (S29548)
- Aleddra LED Light Bulbs