Shop All Emergency Lights
Aleddra
G3 Plus Emergency LED T8, Automatic Self-testing, 8W, 4000K, 2ft
Mfr # LLT-2-EM-T8-G3PLUS-8W-40K
Zoro # G205331098
product price: $116.99
/ea
Free Shipping & Returns
$116.99
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
- Brand Aleddra
- MFR # LLT-2-EM-T8-G3PLUS-8W-40K
- Zoro # G205331098
- UPC # 855216008278
- Country of Origin China
- Category Emergency Lights
Description
Aleddra’s G3 Plus Emergency LED T8 Tube (for always-on applications) is a 2-in-1 tube that can be used as a regular T8 lamp and automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420lm. It is double-end wired on line voltage (ballast bypass). It comes with dual safety switches on both end caps. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. This lamp is required to operate on an always-on circuit in order to keep the battery charged at all time.
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
- ILC Replacement For HIKARI JC 12V 50W GY635 (JC 12V 50W GY6.35)
- OMNIDRIVE X 12V LED Dimmable Driver, 100W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V100W-J)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- ALEDDRA G2 Emergency LED T8, 15W, 3500K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-35K)
- ALEDDRA G3 Plus 3CCT Emergency LED T8, Automatic Self-testing, 15W, 4-ft (LLT-4-EM-T8-G3PLUS-15W-3CCT)
- ALEDDRA G3 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G3-15W-35K)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G4-15W-50K)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G4-15W-50K)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 8W, 3500K, 2ft, 25PK (LLT-2-EM-T8-G3PLUS-8W-35K)
- HUBBELL LIGHTING Hubbell LED Compact White Emergency Unit, 4W LED Heads (EV4R)
- Aleddra Emergency Lights