Shop All Emergency Lights
Aleddra
G2 Emergency LED T8, 15W, 5000K, 4ft
Mfr # LLT-4-EM-T8-G2-15W-50K
Zoro # G405331102
product price: $92.69
/ea
Free Shipping & Returns
$92.69
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
- Brand Aleddra
- MFR # LLT-4-EM-T8-G2-15W-50K
- Zoro # G405331102
- UPC # 855216008599
- Country of Origin China
- Category Emergency Lights
Description
Aleddra’s Generation 2 (G2) Emergency T8 sets the new industry standard as the first emergency T8 tube that is operable with the wall switch. With two single-end wired sockets, one endcap of the G2 emergency T8 is connected to the emergency power line and another to the wall switch, thus making it easy to turn on and off the T8 through the wall switch. During power outage, the emergency T8 automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420 lm. With its price point, the G2 emergency T8 is the most cost-effective emergency lighting option for replacing the expensive emergency ballast.
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
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- CRC Engine Flush, Blue, Plastic, Size 1 gal. (SX128)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2FSL2 33L EZ1 LP840)
- ILC Replacement for Jefferson 262-372-100 (262-372-100 JEFFERSON)
- ALEDDRA G4 3CCT Emergency LED T5, Automatic Self-testing, 22W, 2-ft (LLT-4-EM-T5-G2-22W-3CCT)
- ALEDDRA G2 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G2-15W-35K)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- ALEDDRA G2 Emergency LED T8, 15W, 3500K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-35K)
- ALEDDRA G3 3CCT Emergency LED T8, 8W, 2-ft (LLT-2-EM-T8-G3-8W-3CCT)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- Aleddra Emergency Lights