Shop All Emergency Lights
Aleddra
G2 3CCT Emergency LED T8, 8W, 4-ft
Mfr # LLT-2-EM-T8-G2-8W-3CCT
Zoro # G911997564
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aleddra
- MFR # LLT-2-EM-T8-G2-8W-3CCT
- Zoro # G911997564
- Country of Origin China
- Category Emergency Lights
Description
Aleddras G2 Emergency LED T8 tube 3CCT version sets the new industry standard as the first emergency T8 tube that is operable with the wall switch with easily select from three different color temperatures 3500K, 4000K, 5000K. With two single-end wired sockets, one endcap of the G2 emergency T8 is connected to the emergency power line and another to the wall switch, thus making it easy to turn on and off the T8 through the wall switch. During power outage, the emergency T8 automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420 lm. With its price point, the G2 emergency T8 is the most cost-effective emergency lighting option for replacing the expensive emergency ballast.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497BZ)
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- STREAMLIGHT General Purpose Headlamp, LED, Yellow Body (61700)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-50K)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 8W, 3500K, 2ft, 25PK (LLT-2-EM-T8-G3PLUS-8W-35K)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G4-15W-50K)
- ALEDDRA G3 3CCT Emergency LED T8, 8W, 2-ft (LLT-2-EM-T8-G3-8W-3CCT)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- Aleddra Emergency Lights