Shop All Emergency Lights
Aleddra
G2 3CCT Emergency LED T8, 15W, 4-ft
Mfr # LLT-4-EM-T8-G2-15W-3CCT
Zoro # G411997569
product price: $90.79
/ea
Free Shipping & Returns
$90.79
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
- Brand Aleddra
- MFR # LLT-4-EM-T8-G2-15W-3CCT
- Zoro # G411997569
- Country of Origin China
- Category Emergency Lights
Description
Aleddras G2 Emergency LED T8 tube 3CCT version sets the new industry standard as the first emergency T8 tube that is operable with the wall switch with easily select from three different color temperatures 3500K, 4000K, 5000K. With two single-end wired sockets, one endcap of the G2 emergency T8 is connected to the emergency power line and another to the wall switch, thus making it easy to turn on and off the T8 through the wall switch. During power outage, the emergency T8 automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420 lm. With its price point, the G2 emergency T8 is the most cost-effective emergency lighting option for replacing the expensive emergency ballast.
Restrictions
- Hazardous material
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
- JUNO LIGHTING Adj LED Downlight 4in., Switchable White (WF4 ADJ SWW5 90CRI MW M6)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- FULHAM FIREHORSE CFL Ballast, Rapid, CFL Lamps, 0.55A (NPY-120-218-CFL)
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 8W, 3500K, 2ft, 25PK (LLT-2-EM-T8-G3PLUS-8W-35K)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- ALEDDRA G3 Emergency LED T8, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-50K)
- ALEDDRA G4 3CCT Emergency LED T5, Automatic Self-testing, 22W, 2-ft (LLT-4-EM-T5-G2-22W-3CCT)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- Aleddra Emergency Lights