Shop All Exit Signs with Lights
Aleddra
Exit Sign Explosion Proof LightJ-Series, Green, 5-Watt
Mfr # EX-5W JNGD180 (Green)
Zoro # G810884286
Free Shipping & Returns
$2,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.42"
- Sign Background Color Green
- Length 16.74"
- Depth 4.57"
- Fixture Wattage 5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aleddra
- MFR # EX-5W JNGD180 (Green)
- Zoro # G810884286
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 16.42" |
Length | 16.74" |
Depth | 4.57" |
Details
Item | Exit Sign |
Sign Background Color | Green |
Fixture Wattage | 5W |
Description
UL: UL1598 / UL1598A / UL844/UL924; Class l Division 1, Groups B,C,D;Class l Division 2, Groups A,B,C,D; Class ll Division 1, Groups E,F,G; Class ll Division II, Groups E,F,G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- MAGID MultiMaster 8 oz Wing Thumb CottonPoly Canvas Gloves, 12PK (T89)
- SAS SAFETY RAINSUIT DISPOSABLE MEDIUM (SA6812)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- ALEDDRA Exit Sign Explosion Proof LightJ-Series, Red, 3-Watt (EX-3W JNRD180 (Red))
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 15 1/8in, 3W (EDGNY 2 R M4)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411 (GRAN11411)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Ext Driver (ZXE-5000-E-UNV)
- QUANTUM LED EXIT/EMERGENCY RED (269XVW)
- Aleddra Signs