Shop All Exit Signs with Lights
Aleddra
Exit Sign Explosion Proof LightJ-Series, Green, 3-Watt
Mfr # EX-3W JNGD180 (Green)
Zoro # G110884290
product price: $2,643.99
/ea
Free Shipping & Returns
$2,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.42"
- Sign Background Color Green
- Depth 4.57"
- Length 16.74"
- Fixture Wattage 3W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleddra
- MFR # EX-3W JNGD180 (Green)
- Zoro # G110884290
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 16.42" |
Depth | 4.57" |
Length | 16.74" |
Details
Item | Exit Sign |
Sign Background Color | Green |
Fixture Wattage | 3W |
Description
UL: UL1598 / UL1598A / UL844/UL924; Class l Division 1, Groups B,C,D;Class l Division 2, Groups A,B,C,D; Class ll Division 1, Groups E,F,G; Class ll Division II, Groups E,F,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- MSA SAFETY Half Mask Respirator, Blue, P100, L (10218529)
- GROTE MOLEN GROTE PERLUX 71422 Emergency Kit - 3 Reflective Triangles (G17-71422)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- ALEDDRA Exit Sign Explosion Proof LightJ-Series, Red, 3-Watt (EX-3W JNRD180 (Red))
- COMPASS LED Emergency Light, CU2B (CU2B)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Ext Driver (ZXE-5000-E-UNV)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- LITHONIA LIGHTING ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W (LHQM LED R)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- Aleddra Exit Signs with Lights